6" KNOT STYLE CUP BRUSH STEEL 5/8-11 HOLE
714.33015
- UNSPSC 31171805
R637666262
R637666262
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 12:47 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 12:47 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 6 in |
| Length | 1-3/4 in |
| Material | Steel |
| Arbor Hole | 5/8 in - 11 |
| Wire Size | 0.020 in |
| Rotations Per Minute | 6000 rpm |
| EAN | 4052713979513 |
Features
For heavy-duty cleaning of large metal surfaces and specially designed for use on portable tools